2000W Fast Heating Space Heater - Dual-Use for Home & Bathroom, Instant Warmth in 3 Seconds

  • Mfr # ZR-87578468530

  • Zoro # G022701579


product price:  $65.29
/ea

Key Features

Electric Heater Item
Fast Heating Space Heater
Width
9.44999999999999 in
For Use With
Indoor
Heater Color
White
Height
25.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-87578468530
Zoro #
G022701579
UPC #
175950969131
Country of Origin
China

Dimensions

Width
9.44999999999999 in
Height
25.59 in
Length
7.87 in

Details

Electric Heater Item
Fast Heating Space Heater
For Use With
Indoor
Heater Color
White
Watts
2000 W

Description

Enjoy instant warmth and year-round comfort with this 2000W mechanical space heater. Designed for both home and bathroom use, it heats up in just 3 seconds, offers a wide oscillation to spread warmth evenly, and automatically powers off if tipped over - keeping your space cozy and safe. Perfect for both cold winters and cool summer mornings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.