20.53'' Freestanding Electric Fireplace, Whitish Gray Logs, Remote Control, 750Ws/1500Ws

  • Mfr # L250S

  • Zoro # G814539571


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
Voltage
120 V
Depth
8.56 in
Heating Area (Sq.-Ft.)
200 sq ft
BtuH
5,100 Btu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L250S
Zoro #
G814539571
UPC #
399241602631
Country of Origin
China

Dimensions

Depth
8.56 in
Width
11.51 in

Details

Mounting Type
Freestanding
Voltage
120 V
Heating Area (Sq.-Ft.)
200 sq ft
BtuH
5,100 Btu
Color
Brown

Description

This 20.5 inches electric fireplace log heater is the perfect solution for creating a cozy and inviting atmosphere in any setting. The advanced infrared quartz heater technology ensures even heat distribution and a comfortable environment, keeping you away from coldness. Moreover, the multiple flame modes and brightness settings meet your different demands. The realistic log ember bed offers a piece of elegance and it produces no harmful elements during operation. And the easy-to-use remote control makes it a breeze to adjust the temperature and other settings. The quiet operation provides you with a soothing relaxing and sleeping space.


  • • Realistic Flames and Flames Speed: Electric Fireplace 3D Log Heater five flame brightness, that Projects infrared heat up to 10 feet and to distribute warm air throughout the room,Adjustable 1-5 Level flame speeds Create a comfortable and warm atmosphere.
  • • 2 Heating Modes: Our fireplace insert for Room heats up to 300 sq.ft, through electric heating wire and quartz tube, 750W (Warm) and 1500W (Heating) heating mode, provide comfortable temperature,The fireplace heater is ETL certified,built-in overheating protection to avoid Temperature too high.
  • • Vent-free Heater: This is a cost-effective faux fireplace logs which means no need dealing with smoke and sweeping chimney,This Electric Fireplace Log Set make the effect of realistic flame of fireplace, no smoke,no ash,no smell, To provides a warm environment, Enjoy 1500W Electric Fireplace precise district heating and decorting your room.
  • • Safe to Use: This electric heater is equipped with overheat protection and will shut off automatically when it gets too hot. The Edendirect electric flame heater is ETL certificated to be safe for use in USA.
  • • Easy to Control: No installation is needed, just plug it in and place it anywhere you like. With a simplified control panel on the side of the heater , you can have it blow out heat in minutes. At the same time , a remote control allows you to control the heater when you lie on the sofa or bed and do not wanna get up.
  • • Satisfied Customer Service: The electric fireplace insert not only provides ideal heating temperature, but also Create warm comfortable atmosphere,Keep the whole winter away from the cold, and comes with 90 days of hardware repair coverage, complimentary technical support and speciality customer service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.