Shop NORTHWEST
See all product information
Create Account
Electric Fireplace 42 in Wall Mounted with Fire Crackling Sounds & Remote to Adjust LED Flames
- Mfr # 80-BEF-42W
- Zoro # G822434820
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Depth
42 in
Width
5 in
Height
18 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-BEF-42W
- Zoro #
- G822434820
- UPC #
- 197315861393
- Country of Origin
- China
Dimensions
- Depth
- 42 in
- Width
- 5 in
- Height
- 18 in
Details
- Color
- Black
Description
Bring the beauty and warmth of a real fireplace into your living space without any of the mess with the 42-Inch Wall Fireplace Electric with Remote Control by Northwest. This faux fireplace includes a remote control that lets you power the unit on and off, change between low (750W), high (1500W), and no heat settings, set a 30-minute to 8-hour automatic shutoff timer, switch up the color-changing effects, adjust the brightness of the flames, or control the flame speed from anywhere in the room. The versatile fireplace insert includes mounting hardware for easy wall mounted or recessed installation below your mantle or on your bedroom wall, making it a great addition to any space as functional room decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.