Shop EDENDIRECT
See all product information
Create Account
20in Heavy Duty Shroud Fan, Yellow, IP 44, Enclosed 1/4, High Velocity Air Circulator
- Mfr # IR-FAN7805
- Zoro # G212493482
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Certified
Fan Speed
3 Speeds
Color
Yellow
Width
23 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IR-FAN7805
- Zoro #
- G212493482
- UPC #
- 484167660169
- Country of Origin
- China
Dimensions
- Width
- 23 in
- Length
- 24 in
- Size
- 20 in
Details
- Standards
- UL Certified
- Fan Speed
- 3 Speeds
- Color
- Yellow
- Voltage
- 120V
- Air Flow
- 4800/5600/6300 CFM
- Item
- Shroud Fan; Floor Fan
- Power Source
- Plug-In
- Material
- Aluminum
Description
Built with Industrial Grade Motor and Turbo Aluminum Blades, this heavy duty floor fan provides refreshing breeze for large spaces. High speed 6300 CFM / Medium speed 5600 CFM / Low speed 4800 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.
- The new technology contributes longer air movement with lower noise. During high speed running, air speed even reach 11-m/s. Noise 76 dB on 1 meter, 73 dB on 2 meter and 70 dB on 3 meter away from the fan, which less noisy than other fan
- Completely sealed and permanently lubricated ball bearings IP44 1/4HP powerful motor with thermal overload protection for wet locations, composed with 6ft SJT power cord. The moisture resistant design are perfect for environments with high humidity, dust and debris. Long Life Span
- Equipped with a versatile 180-degree adjustable tilt, this metal shroud fan let you customize the airflow more flexiable, no matter where it's needed. Two fix knobs lock the air blowing direction you expect. Including wall bracket where floor space is limited or when overhead circulation is required
- UL Safety Listed, 100% copper wiring motor with sturdy metal housing. Safety yellow powder coated steel construction, turbo aluminum blades and OSHA compliant grilles for long lasting use. 120V / 60Hz, 1.6 Amps, 180 Watt, 1580-RPM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.