21 pt. 2,000 sq. ft. Dehumidifier in. White with Drain Hose and Bucket, Auto Defrost, Sleep Mode

  • Mfr # ZR-AP10-2012EE

  • Zoro # G422701766


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
2.85 pints
Color
White
Height
19.61 in
Fan Speed
3
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-AP10-2012EE
Zoro #
G422701766
UPC #
180932656527
Country of Origin
China

Dimensions

Height
19.61 in
Width
11.3 in

Details

Bucket Capacity
2.85 pints
Color
White
Fan Speed
3
Voltage
115 V
Application
Dehumidifiers

Description

Edendirect is a young and passionate brand specializing in high-quality home appliances. We are dedicated to providing excellent products and services to our customers. Our unique dehumidifier features a real-time ambient humidity display and sleek and compact design that fits beautifully in any corner of your home. With a dehumidification capacity of 21 pints (at 95°F/90%RH), it effectively covers areas up to 2,000 sq. ft., making it ideal for medium rooms, basements, bathrooms, and bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.