Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 in. Ventless Electric Fireplace Insert, Ultra Thin Heater with Log Set , Remote Control

  • Mfr # ZR-W1769P164927

  • Zoro # G022701623


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
24 in
Material
Metal
Finish
Black
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769P164927
Zoro #
G022701623
UPC #
956585657606
Country of Origin
China

Dimensions

Width
24 in
Length
5 in

Details

Color
Black
Material
Metal
Finish
Black
Item
Ventless Electric Fireplace Insert
Voltage
120

Description

This electric fireplace provides warmth for rooms up to 400 sq. ft. with adjustable flame brightness and 11-temperature settings. Its realistic flame effect adds ambiance, and it can be used on the floor or installed in walls or furniture. With durable LED lights and dual overheat protection, it's a safe and stylish addition to any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.