Shop EDENDIRECT
See all product information
Create Account
24 in 3-Speed Industrial Drum Fan in Blue, with 360 Deg Adjustable Tilt, with Rolling Casters
- Mfr # ZRFGD-24T-Blue
- Zoro # G124174509
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
7.5 in
Air Flow
8,600 CFM
For Use With
Indoor, Outdoor
Number of Speeds
3 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFGD-24T-Blue
- Zoro #
- G124174509
- UPC #
- 946237403422
- Country of Origin
- China
- Voltage
- 120 V
- Item
- Fans
- Air Flow
- 8,600 CFM
- For Use With
- Indoor, Outdoor
- Number of Speeds
- 3 Speeds
- Watts
- 100 W
- Color
- Blue
Dimensions
- Width
- 7.5 in
- Length
- 27 in
- Height
- 27 in
- Fan Cord Length
- 70 in
Description
This heavy-duty 24-inch industrial floor fan delivers strong all-around air circulation for workshops, garages, warehouses and indoor commercial spaces. It features three customizable wind speeds controlled via a simple rotary knob, letting users pick gentle low or medium breeze for daily ventilation and powerful high airflow for extreme sweltering environments. The fan head supports flexible angle tilting to redirect airflow toward target zones as required. Built with full surrounding safety grille, it prevents accidental finger or object insertion during operation. The unit comes with straightforward assembly steps and user-friendly upkeep; front grille can be detached conveniently for regular blade cleaning, then reinstalled with a simple snap fit. It can be neatly stored in cool dry spots when idle to avoid dust buildup and extend service lifespan.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.