High-Velocity Metal Industrial Floor Fan, 3-Speed 4800-8800 CFM Heavy-Duty Metal Construction Fan
- Mfr # MVDHM-60AYW
- Zoro # G224931507
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
15.5 in
For Use With
Indoor
Oscillation
360 Degrees
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-60AYW
- Zoro #
- G224931507
- UPC #
- 830397951353
- Country of Origin
- China
Dimensions
- Width
- 15.5 in
- Length
- 27 in
- Height
- 27.2 in
Details
- Color
- Yellow
- For Use With
- Indoor
- Oscillation
- 360 Degrees
- Voltage
- 120 V
- Number of Speeds
- 3
- Application
- Fan
- Hz
- 60 Hz
Description
Built for demanding commercial and industrial environments, this 24-inch high-velocity drum fan delivers up to 8,800 CFM of powerful airflow to keep large spaces cool and well ventilated.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.