24 inch three sided glass electric fireplace with feet

  • Mfr # ZR-W1769P264255

  • Zoro # G822701618


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

BtuH
5000 BTU
Mounting Type
Wall Mount
Width
23.9 in
Voltage
120
Height
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-W1769P264255
Zoro #
G822701618
UPC #
180932656459
Country of Origin
China

Dimensions

Width
23.9 in
Height
22.4 in

Details

BtuH
5000 BTU
Mounting Type
Wall Mount
Voltage
120
Color
Black
Watts
1500 W
Heating Area (Sq.-Ft.)
400 sq ft

Description

The 23in Three-Sided Glass Electric Fireplace with Feet brings warmth, style, and versatility to any living space. Featuring a unique three-sided view with a wood top panel, it offers a modern yet cozy design that complements a variety of interiors. Powered by a 1500W infrared quartz heating system, it delivers consistent, comfortable warmth while preserving natural humidity in the air. With multiple settings, intuitive controls, and premium safety features, this freestanding fireplace is as practical as it is beautiful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.