
24.5 in. H 12-Pair Shoe Rack with adjustable shelf heights to accommodate various shoe sizes (Discontinued)
- Mfr # IR-24082404B
- Zoro # G915655897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-24082404B
Zoro #
G915655897
UPC #
153977199946
Country of Origin
China
Dimensions
Height
13.75 in
Length
45.75 in
Width
24 in
Details
Shelves
4
Color
Black
Material
Steel
Description
Tired of cluttered entryways and messy closets? Our 4-Tier Adjustable Shoe Rack is the perfect solution for organizing your footwear and keeping your space neat and tidy. With a space-saving design, durable construction, and adjustable shelf heights, this shoe rack is a must-have for any home.
- This compact 4-tier shoe rack can store up to 12 pairs of shoes, making it ideal for small apartments, entryways, dorm rooms, or closets. Not just for shoes, it can also hold bags, boxes, or other household essentials, helping you make the most of your available space.
- Crafted from high-quality carbon steel, this shoe rack is built to last. The sturdy frame ensures stability and durability, allowing you to store your footwear without worrying about bending or breaking. Keep your home clutter-free with a reliable storage solution.
- No tools? No problem! This shoe rack is designed for hassle-free assembly, allowing you to set it up in just a few minutes. With same-length short poles, the assembly process is quick, simple, and straightforward. Just fasten the rails to the stands, and you’re good to go!
- One of the standout features of this shoe rack is its adjustable shelf height, allowing you to customize it based on your storage needs. Whether you have sneakers, high heels, or tall boots, this rack can accommodate all types of footwear with ease. Say goodbye to cramped and unorganized shoe storage!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.