14in High Gloss White Wooden SlimLine Pant/Skirt Hanger w/ Padded Clips and Gold Hardware, 50PK
- Mfr # SL70514RC50GH
- Zoro # G816390095
product price:
$
109.99
/pk of 50, $2.20/ea
Free Shipping & Returns
Key Features
Width
14 in
Color
High Gloss White with Gold Hook
Depth
0.25 in
Height
6.5 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL70514RC50GH
- Zoro #
- G816390095
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Depth
- 0.25 in
- Height
- 6.5 in
Details
- Item
- Hanger
- Color
- High Gloss White with Gold Hook
- Material
- Wood
Description
- High Gloss White Wooden SlimLine pant hanger
- Flat, slim, 1⁄4" thick
- Gold swivel hook & clips
- Coordinates with SlimLine Shirt, Suit and Jacket Hangers
- 50-/carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.