
24in 3 Speeds Portable High Velocity Drum Fan Yellow with 1/3 HP, Turbo Blade, Low Noise
Mfr # IR-FAN7806
Zoro # G112493483
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Voltage
120
Length
30 in
Color
Yellow
Standards
UL Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-FAN7806
Zoro #
G112493483
UPC #
484167660176
Country of Origin
China
Dimensions
Length
30 in
Width
29 in
Details
Material
Aluminum
Voltage
120
Color
Yellow
Standards
UL Certified
Fan Speed
3 Speeds
Power Source
Plug-In
Item
Drum Fan; Drum Fan
Air Flow
5800/6900/8200 CFM
Description
Built with 1/3 HP Powerful Motor and Turbo Blade, this PORTABLE drum fan provides refreshing breeze for large spaces. High speed 8200 CFM / Medium speed 6900 CFM / Low speed 5800 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.
- The new technology contributes longer air movement with lower noise. In 7 feet away, its operation noise is 69dB in High speed, 65dB in Medium speed and only 61dB in Low Speed, which take a good balance between airflow and noise
- This Portable floor fan takes only 22 Lbs, 1 tough carry handle and compact size for convenient transportation, easy moving everywhere portability and storage. With nonskid positioning legs on the other side, making the fan more stable during long time operation
- This commercial warehouse fan has 360-degree adjustable fan head function let you customize the airflow to make you more comfortable, no matter where it's needed. Simply tilt the fan up or down to direct the flow of air towards the location you want it
- UL Safety Listed, 100% copper wiring motor with sturdy metal housing. Safety yellow powder coated steel construction, turbo aluminum blades, OSHA compliant grilles and 9FT power cord for long lasting use. 120V / 60Hz, 2.5 Amps, 250 Watt, 1100-RPM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.