Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.6 cu. ft. Vented Electric Dryer in White with Sensor Dry, 4 Auto Drying Modes, Exhaust Duct

  • Mfr # PVSC04D-W-2

  • Zoro # G515371982


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Dryer Capacity
8.6 Lb
Color
White
Width
23.2 in
Depth
26.7 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVSC04D-W-2
Zoro #
G515371982
UPC #
493695470720
Country of Origin
China

Dimensions

Width
23.2 in
Depth
26.7 in
Length
17.2 in

Details

Item
Electric Dryer
Dryer Capacity
8.6 Lb
Color
White
Voltage
120 V
Features
Stop open door, Auto-power off, Safety thermostat heater, Timer
Finish
White
Control Type
Mechanical
Material
Stainless Steel
Application
Domestic
Capacity
2.6 cu. ft

Description

This dryer provides four automatic drying modes: air drying, warm air, cold air, and hot air, which can easily meet various clothing needs. The stainless steel drum rotates and heats at a high temperature of 140 degrees farenheit to ensure that the clothes are thoroughly dried without dead corners. Equipped with a three-layer removable filter for easy cleaning and hygiene. It also supports independent, stacked and wall-mounted installation to save space. The large capacity of 2.6 cubic feet can support up to 8.6 pounds of clothes to meet the daily needs of the family. Automatic power off and safety thermostatic heater bring a safe use experience.


  • This clothes dryer has four intelligent drying modes, including air drying, cold air, warm air and hot air, to meet the needs of various clothes. The stainless steel drum heating and the maximum temperature of 140°F ensure that the clothes are completely dry. The large capacity of 2.6 cu. ft. and the maximum load of 8.6 pounds can easily cope with the daily drying needs of the family, saving time and energy.
  • No matter what your home space is, the three installation methods (independent, stacked, and wall-mounted) can be perfectly adapted. You can choose freely according to your needs, use flexibly, fully save space, suitable for various home layouts, and easy to install.
  • The built-in removable three-layer filter makes cleaning easier. It can be quickly disassembled and cleaned after each drying, keeping the inside of the machine fresh and odor-free. The back ventilation drying design ensures air circulation, allowing clothes to dry thoroughly while avoiding moisture accumulation, providing a cleaner and healthier drying environment.
  • The dryer is equipped with a safe thermostatic heater that automatically adjusts the temperature to avoid the risk of overheating. Built-in automatic power-off function to prevent accidents. The noise level is as low as 56-60dB, ensuring quiet operation and suitable for various home use scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.