Shop EDENDIRECT
See all product information
Create Account
26 inch Electric Fireplace 3D Log set insert, Free Standing Fireplace Heater for Indoor
- Mfr # MVDHM6005
- Zoro # G824931549
product price:
$
216.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Depth
12.36 in
Material
Tempered Glass+Sheet Metal
Color
Black
Length
26.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM6005
- Zoro #
- G824931549
- UPC #
- 794176424950
- Country of Origin
- China
Dimensions
- Depth
- 12.36 in
- Length
- 26.5 in
- Width
- 8.53 in
Details
- Voltage
- 120 V
- Material
- Tempered Glass+Sheet Metal
- Color
- Black
Description
Bring warmth and ambiance to your home with this easy-to-use electric fireplace logset, designed to fit most existing fireplace openings without complicated installation. The 1,400W heating system delivers up to 5,000 BTU of supplemental heat for spaces up to 400 sq. ft., with 11 temperature settings from 64°F to 82°F for customized comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.