24 inch electric fireplace insert heater with log set & realistic flame, overheating protection
- Mfr # MVDHM-P255456
- Zoro # G524931528
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Material
Tempered Glass+Sheet Metal
Depth
18.1 in
Voltage
120 V
Color
Black
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-P255456
- Zoro #
- G524931528
- UPC #
- 321699556501
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Depth
- 18.1 in
- Width
- 5 in
Details
- Material
- Tempered Glass+Sheet Metal
- Voltage
- 120 V
- Color
- Black
Description
Add warmth and cozy fireplace ambiance to your home with this 1400W Electric Fireplace Heater. Delivering up to 5,000 BTU per hour, it provides supplemental heat for spaces up to 400 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.