Zoro Homepage

2.8 cu. ft. Vented Electric Dryer in White with Sensor Dry, 4 Auto Drying Modes, Exhaust Duct

  • Mfr # PVSC04D-W

  • Zoro # G615371981


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Dryer Capacity
8.8 Lb
Color
White
Width
23.4 in
Depth
26.8 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVSC04D-W
Zoro #
G615371981
UPC #
493695470706
Country of Origin
China

Dimensions

Width
23.4 in
Depth
26.8 in
Length
17.3 in

Details

Item
Electric Dryer
Dryer Capacity
8.8 Lb
Color
White
Voltage
120 V
Features
Stop open door, Auto-power off, Safety thermostat heater, Timer
Finish
White
Application
Domestic
Capacity
2.8 cu. ft
Material
Stainless Steel
Control Type
Mechanical

Description

Say goodbye to damp clothes and enjoy a smart, efficient drying experience! This clothes dryer uses advanced technology and offers four automatic drying modes to meet the drying needs of various clothes. Whether it is gentle air drying, mild warm air, or strong hot air, it can easily handle it, making every piece of clothing dry and comfortable. Its stainless steel drum rotates and heats up to 140 degrees farenheit to ensure that every corner of the clothes is dried thoroughly.


  • This clothes dryer is equipped with four automatic drying modes: air drying, cold air, warm air and hot air to meet various clothing needs. The stainless steel drum rotates and heats up to 140°F to ensure that every inch of the clothes is dried thoroughly, avoiding damp corners and completing the drying task quickly and efficiently. The large capacity design of 2.8 cu. ft. is suitable for up to 8.82 pounds of clothes to meet the daily drying needs of the family.
  • Supports three installation methods: independent, stacked and wall-mounted installation to meet the needs of different family spaces. Whether you want to save floor space or install it on the wall, you can adapt flexibly.
  • Equipped with a three-layer detachable filter, it is easy to disassemble and clean, maintain hygiene, and improve the drying effect. The back ventilation drying type design ensures air circulation, improves the drying effect, and avoids moisture accumulation.
  • Built-in safety thermostatic heater and automatic power-off function to ensure that the power is automatically cut off when overheating to avoid safety hazards. The operating noise is as low as 56-60dB, suitable for any home environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.