28-in W Brown Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-W1769P213565

  • Zoro # G422701650


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
BtuH
5000 BTU
Mounting Type
Wall Mount
Height
24 in
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769P213565
Zoro #
G422701650
UPC #
956585657637
Country of Origin
China

Dimensions

Height
24 in
Width
28 in

Details

Color
Brown
BtuH
5000 BTU
Mounting Type
Wall Mount
Watts
1500 W
Voltage
120
Heating Area (Sq.-Ft.)
400 sq ft

Description

Realistic flame effects combined with 4 levels of brightness adjustment create a warm atmosphere. Infrared remote control, sensitive touch buttons, and clear digital display, easy to operate and prevent pets from accidentally touching. Portable design, ready to use out of the box, with flexible movement of the cow eye pulley at the bottom, capable of meeting heating needs in different scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.