Shop NORTHWEST
See all product information
Create Account
Classic Electric Fireplace Freestanding Indoor Wood Stove Heater for Living Rooms, Bedrooms
- Mfr # 80-WSD013
- Zoro # G522434854
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Width
16.5 in
Height
21.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-WSD013
- Zoro #
- G522434854
- UPC #
- 886511801110
- Country of Origin
- China
- Color
- Black
Dimensions
- Depth
- 10 in
- Width
- 16.5 in
- Height
- 21.5 in
Description
Bring the warmth and comfort of an indoor wood stove to your home without the hazard of real flames by adding this Classic Electric Fireplace Heater by Northwest. Featuring an old-fashioned colonial design that complements traditional furnishings, this fire place for the living room or bedroom includes 1500-watt high, 750-watt low, and no heat settings, letting you take full control over the temperature in 400-square-foot rooms and enhance the mood lighting of your space with the simple push of a button. The timeless log and flame effect make this indoor fireplace a great way to add a warm, cozy ambiance on special occasions and during the holidays. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Northwest and only Electric Wood Stove Fireplace Heaters for Indoor Use by Northwest are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.