Shop EDENDIRECT
See all product information
Create Account
3-Bars Stainless Steel Wall Mounted Electric Towel Warmer Rack with Top Shelf in Silver for Bathroom
- Mfr # ZR-EB02BR922
- Zoro # G722701756
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Finish
Silver
Material
Stainless
Color
Silver
Width
18.7 in
Height
19.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-EB02BR922
- Zoro #
- G722701756
- UPC #
- 138395429769
- Country of Origin
- China
Dimensions
- Width
- 18.7 in
- Height
- 19.69 in
- Length
- 8.56 in
Details
- Item
- Wall Mounted Electric Towel Warmer Rack
- Finish
- Silver
- Material
- Stainless
- Color
- Silver
Description
Are you still troubled by damp, moldy, and smelly towels. This 110V electric towel rack is your savior! It can intelligently control the temperature between 113 ° F and 140 ° F, providing you with a comfortable and warm touch. There are always on and timed modes, which are convenient and energy-saving. The digital display is easy to operate. It can also dry, moisture-proof, sterilize, and deodorize, with a load-bearing capacity of up to 10 kilograms. Whether it's a bathroom or other space, having it allows you to enjoy dryness and cleanliness. Get it now.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.