30 in. 3 fan speeds Floor Fan in Yellow with adjustable tilt
- Mfr # ZRFQT-76A-YW
- Zoro # G224174478
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Width
32.7 in
Air Flow
7,000 CFM
Height
33.5 in
Type
Floor Fan
Length
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFQT-76A-YW
- Zoro #
- G224174478
- UPC #
- 598376472885
- Country of Origin
- China
- Air Flow
- 7,000 CFM
- Type
- Floor Fan
- Voltage
- 120 V
- Color
- Yellow
- Number of Speeds
- 3 Speeds
- Item
- Fans
Dimensions
- Width
- 32.7 in
- Height
- 33.5 in
- Length
- 16.5 in
- Cord Length
- 5.8 ft
Description
This heavy-duty high-velocity floor fan is engineered for powerful ventilation and cooling in workshops, garages, warehouses, and large rooms. It features a 30-inch diameter fan frame with precision-balanced fan blades, delivering strong and steady airflow. The fan supports 145 Deg adjustable tilt to direct wind precisely where needed. It offers multiple speed levels for flexible use, a reinforced safety grille, and a stable anti-slip base to ensure quiet, steady operation. Built with durable metal structure, it resists impact and wear, providing reliable long-term performance for both home and commercial environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.