10 in. 8 Speeds Tower Fan in Pink with Remote, LED Light, Oscillating, Timer
- Mfr # ZRHY8136S-F
- Zoro # G524174451
product price:Â
$
53.59
/ea
Key Features
Voltage
12 V
Air Flow
400 CFM
Width
4.96 in
Height
11.61 in
Length
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRHY8136S-F
- Zoro #
- G524174451
- UPC #
- 935204908114
- Country of Origin
- China
- Voltage
- 12 V
- Air Flow
- 400 CFM
- Item
- Fans
- Color
- Pink
- Fan Power Source
- Battery
- Type
- Tower Fan
- Number of Speeds
- 8 Speeds
Dimensions
- Width
- 4.96 in
- Height
- 11.61 in
- Length
- 9.45 in
- Cord Length
- 2.58 ft
Description
This 10-inch portable camping fan delivers powerful dual-motor airflow with 8 adjustable speeds, reaching up to 13.12 feet for rapid cooling. It features 48 LED lights with 3 color temperatures, serving as a lantern or desk lamp. A remote controls speed, 45 Deg/90 Deg oscillation, 1-8 hour timer, and sleep mode, while the 270 Deg vertical rotation ensures full coverage. With a foldable hook, top handle, and dual USB ports, it's ideal for camping, power outages, and job sites.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.