30 in. 3 Speeds Pedestal Fan in Yellow with Powerful 1/3 Motor

  • Mfr # IR-FANP30T

  • Zoro # G214910925


original price:  $220.99 , new price: $181.57 , 17 percent off
new price:  $181.57
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
235W
Width
27 in
Features
Adjustable Height
Length
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-FANP30T
Zoro #
G214910925
UPC #
941784342552
Country of Origin
China

Dimensions

Width
27 in
Length
73 in
Max. Depth
33 in

Details

Voltage
120V
Watts
235W
Features
Adjustable Height
Color
Yellow
For Use With
Indoor/Outdoor
Fan Style
Pedestal Fan
Material
Aluminum
Air Flow
6500/7000/7600 CFM
Finish
Yellow
Sound Level
68 dBA
Number of Speeds
3 Speeds

Description

Built with 1/3HP Powerful Motor and Ball Bearing, this heavy duty pedestal fan provides refreshing breeze for large spaces. High speed 7600 CFM / Medium speed 7000 CFM / Low speed 6500 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio. Easy Assembly Work Fan Move Much Air.


  • • The new technology contributes longer air movement with lower noise. During high speed running, air speed even reach 8.1-m/s. Noise 68 dB on 1 meter, 63 dB on 2 meter and 60 dB on 3 meter away from the fan, which less noisy than other fan.
  • • Equipped with a versatile 180-degree tilting function let you customize the airflow more flexible and move large air volume. The fan's height adjustable from 64 inch to 73 inch, with 3 speed control to select the air delivery range.
  • • New frustration free packaging and easy assembly. Only 3 simple steps within 10 minutes can complete the stand fan quickly for beating your summer heat from the box. Moves a lot of air.
  • • UL Safety Listed, 100% copper wiring stator and thermally protected motor. Black powder coated steel grill OSHA compliant, safety turbo yellow aluminum blades with 9 foot SJT power cord for long lasting use. 120V / 60Hz, 2.1 Amps, 230 Watt, 1100-RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.