30 in. 750/1500W Wall Mount Electric Fireplace in Black, LED with 12-Colors, Timer

  • Mfr # ZR-EF30R

  • Zoro # G922701792


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
BtuH
5100 BTU
Height
17.7165354330709 in
Voltage
120
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-EF30R
Zoro #
G922701792
UPC #
288903842389
Country of Origin
China

Dimensions

Height
17.7165354330709 in
Width
30 in

Details

Mounting Type
Wall Mount
BtuH
5100 BTU
Voltage
120
Watts
1500 W
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black

Description

Wall-Mounted Electric Fireplace combines elegance and functionality, making it a perfect addition to any living space. With customizable flame colors and a realistic glowing effect, it creates a warm and inviting atmosphere. The convenient programmable timer allows for easy scheduling, while the included remote control enables effortless adjustments from anywhere in the room. Safety is paramount, featuring overheat protection for added peace of mind. Experience the perfect fusion of modern style and cozy comfort with this elegant electric fireplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.