Shop NORTHWEST
See all product information
Create Account
72in Wall Mounted Electric Fireplace Recessed Heater with Front Vent, Remote, LED Flames
- Mfr # 80-EFFV-7
- Zoro # G222434857
product price:Â
$
1,013.99
/ea
Free Shipping & Returns
Key Features
Depth
72 in
Width
5.5 in
Height
21.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-EFFV-7
- Zoro #
- G222434857
- UPC #
- 194189335135
- Country of Origin
- China
Dimensions
- Depth
- 72 in
- Width
- 5.5 in
- Height
- 21.5 in
Details
- Color
- Black
Description
Add a spark of style to any room in your home with this sleek 72-Inch Electric Fireplace by Northwest. This electric fire place heater lets you set the vibe with 3 ambiance-enhancing LED flame color options and 5 brightness settings with included faux logs, crystals, or pebbles to place on the ember bed. Designed with front heating vents and the choice to hardwire or plug in, this versatile wall heater can be mounted or recessed into the wall using the provided easy to follow instructions. Along with a handy remote control that is conveniently pre-installed with a replaceable CR2025 lithium battery, this LED fireplace features a touch screen that makes it easy to control functions, including temperature and auto shutoff timer settings. Important: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Northwest and only Electric Fireplace Inserts by Northwest are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.