Shop EDENDIRECT

30 in. Trailer Tongue Box, RV Trailer Truck Tool Truck Tool Box Black, 30 x 10 x 13 in.

  • Mfr # IR-W46581859

  • Zoro # G716100138


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Color
Black
Overall Height
10 in
Overall Width
13 in
Lock Type
Latch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-W46581859
Zoro #
G716100138
UPC #
696021443454
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
13 in
Overall Length
30 in

Details

Item
Tool Box
Body Material
Aluminum
Color
Black
Lock Type
Latch
Lid Type
Single Headed
Features
Fully Welded Seams, Latches, Locking, Rust Resistant, Waterproof
Includes
Installation Hardware, No Additional Items
For Use With
Domestic / Commercial

Description

Truck Tool Box's lightweight design won't add much weight to your tractor, trailer, or truck. This tool box is made of heavy-duty textured aluminum for maximum durability. It keeps your tools and equipment safe from external factors. It offers enough storage space to hold a variety of tools and accessories, perfect for home use, garages, and DIY projects. It comes with a lock and 2 keys to keep your tools safe and prevent loss. The seal design helps keep the interior of the tool box clean and prevents water and other external factors from seeping inside.


  • Aluminum toolbox with high strength and corrosion resistance, to keep tools and equipment protected from the elements.
  • Perfect tool cabinet for anywhere easily mount this toolbox on a hitch, the cargo rack of a camper, or the tongue of an enclosed trailer.
  • Features a reinforced 5-strip tread pattern for durability, while minimizing the extra weight on your tractor, trailer, or truck.
  • Comes with a lock and 2 keys, to keep your tools safe and prevent loss.
  • Folding door allows full access to everything in the tool organizer, and the overhanging edge keeps the inside of the box dry on rainy days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.