30 pt. 2000 sq. ft. Commercial Dehumidifier in White with Bucket, Auto Restart

  • Mfr # ZR-OL-D010-2E

  • Zoro # G222701768


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
4.23 pints
Fan Speed
2
Voltage
115 V
Application
Dehumidifiers
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-OL-D010-2E
Zoro #
G222701768
UPC #
227477942903
Country of Origin
China

Dimensions

Width
10 in
Height
20 in

Details

Bucket Capacity
4.23 pints
Fan Speed
2
Voltage
115 V
Application
Dehumidifiers
Color
White

Description

This 30-pint/day dehumidifier efficiently removes excess moisture from spaces up to 2,000 sq. ft, creating a healthier and more comfortable environment. It features an intelligent control panel with an adjustable humidity range of 20-80%, a real-time humidity monitor, and a three-mode operation for customized comfort. With dual drainage options, a washable air filter, and a child lock for safety, this dehumidifier is designed for convenience, efficiency, and long-term performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.