60 pt. 4500 sq. ft. Portable Dehumidifier with Bucket in. White, with Drainage Hose, Child lock
- Mfr # ZR-FDD25-5293
- Zoro # G822701762
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Width
13.78 in
Height
23.62 in
Color
White
Fan Speed
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-FDD25-5293
- Zoro #
- G822701762
- UPC #
- 227477942972
- Country of Origin
- China
Dimensions
- Width
- 13.78 in
- Height
- 23.62 in
Details
- Voltage
- 115V
- Color
- White
- Fan Speed
- 2
- Application
- Dehumidifiers
- Bucket Capacity
- 12.7 pints
Description
This dehumidifier has strong dehumidification performance, which can quickly reduce indoor humidity and create a dry and comfortable living environment. It is equipped with an intelligent humidity control system, which can set the ideal humidity range according to actual needs to keep the indoor humidity constant. In terms of functional design, the dehumidifier has multiple advantages. High dehumidification efficiency and low noise ensure a quiet and comfortable environment during use. Secondly, the dehumidifier is also equipped with a filter that is easy to clean. This dehumidifier creates a dry, comfortable and healthy living environment. It will be your right-hand man. 60pt dehumidification capacity (Max status)), covering a maximum area of 4500 sq. ft. For large rooms, basements, homes, bathrooms and bedrooms.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.