34 pt. 2,500 sq. ft. Dehumidifier in. White with Drain Hose and Bucket, Auto Defrost, Low Noise

  • Mfr # ZR-AP16-2018EE

  • Zoro # G422701780


original price:  $186.99 , new price: $152.38 , 18 percent off
new price:  $152.38
/ea
Free Shipping & Returns

Key Features

Application
Dehumidifiers
Height
20.75 in
Color
White
Bucket Capacity
5.9 pints
Width
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-AP16-2018EE
Zoro #
G422701780
UPC #
180932656503
Country of Origin
China

Dimensions

Height
20.75 in
Width
12.6 in

Details

Application
Dehumidifiers
Color
White
Bucket Capacity
5.9 pints
Fan Speed
3
Voltage
115 V

Description

Edendirect is a young and passionate brand specializing in high-quality home appliances. We are dedicated to providing excellent products and services to our customers. Our unique dehumidifier features a real-time ambient humidity display and sleek and compact design that fits beautifully in any corner of your home. With a dehumidification capacity of 34 pints (at 95°F/90%RH), it effectively covers areas up to 25,00 sq. ft., making it ideal for medium rooms, basements, bathrooms, and bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.