Shop EDENDIRECT
See all product information
Create Account
30 pt. 2,000 sq. ft. Dehumidifier in White with Drain Hose, 0.42 Gal. Bucket, 41dB for Bedroom,
- Mfr # ZR-D1026
- Zoro # G522701567
product price:
$
142.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Width
10.83 in
Height
17.72 in
Color
White
Bucket Capacity
3.38 pints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-D1026
- Zoro #
- G522701567
- UPC #
- 431189980775
- Country of Origin
- China
Dimensions
- Width
- 10.83 in
- Height
- 17.72 in
Details
- Voltage
- 115V
- Color
- White
- Bucket Capacity
- 3.38 pints
- Fan Speed
- Variable
- Application
- Dehumidifiers
Description
Edendirect is a brand specializing in home appliances. It is a young and passionate brand. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here. This 1 is different from others on the market, and there is a display real time ambient humidity. Its small and round shape makes it cute and beautiful in every corner of the home. 30 pint of dehumidification capacity (95°F, 90%RH), the largest covered area up to 2,000 sq. ft., and its noise is less than 41 dB, very suitable for small rooms, bedroom, offer you comfortable and sweet sleeping environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.