Zoro Homepage

34'' Ventless Electric Fireplace Insert, Remote Control, Adjustable Led Flame Brightness

  • Mfr # M1804C

  • Zoro # G714542114


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1804C
Zoro #
G714542114
UPC #
280694574609
Country of Origin
China

Description

Edendirect Electric fireplace insert uses LED flames effect technology to create a Christmas chalet-like cozy atmosphere. What's more, the color, brightness ans speed of the flame can be adjusted by you through the remote control or control panel. 750W-1500W is suitable for different rooms and weather. If you are looking for an electric fireplace to get warmth and a lovely atmosphere without safety issues, Edendirect electric fireplace heater would be your perfect choice.


  • • 2 HEAT SETTINGS & ENERGY SAVING: 750W & 1500W is suitable for different rooms and weather, and can be adjusted accordingly to achieve energy saving. The thermostat can control the room temperature from 60°F to 82°F to suit the user's preferences. The countdown timer can be set to turn off the fireplace for 1 hour to 8 hours. The supplemental zone heating is for up to 400 square feet. Can be operated with or without heat.
  • • REALISTIC FLAM EFFECTS: High-performance Log flame effect provides a very bright and realistic flame effect. 3 flame & burning logs color modes, 5 flame speed modes and 5 flame brightness settings to suit your needs; Specially automatic design(the flame color and brightness changed automatically). Sleep modes with all lights down while heating.
  • • SAFETY AND OVERHEAT PROTECTION: Edendirect ventless fireplace insert is ETL certified to be safe for use in North America. Auto-heat kill safety protection include to avoid the super heating. 170cm(about 70in) Power Cable. Wall mounted fireplace heater with LED fire & ice flame.The heat is good for maintaining the natural humidity within the air without making the room too dry. Makes a warm gift for the coming winter and holidays for your sweet home.
  • • Flexible Control Modes: Remote and touch screen on front panel make it more convenient to control every function of electric fireplace, power switch,1-8 hours timer control, independent switch of heating and flame, adjustable flame color, brightness and speed.
  • • FASHION DESIGN: Two-sided interior brick wall design.Constructed with 7mm thick tempering glass and the black finish, coordinated with gorgeous realistic dancing flames and burning log effect. Give your room a dreamlike ambiance. Perfect for TV stands, bookshelf, fireplace wall, sideboards ect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.