Shop MARKEL PRODUCTS

Fan Forced Electric Unit Heater, 1 or 3 Phase, 240/208V, 2.5kW/3.3kW, 17-3/4 in H, 14-15/32 in W

  • Mfr # 5103NHF2B
  • Zoro # G403512718

product price: 
$
1,133.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
2.5kW/3.3kW
Heating Capacity
8.5 BTU, 11.2 BTU
Voltage
240/208V
Air Temp. Rise
26 Degrees F
Air Flow
400 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5103NHF2B
Zoro #
G403512718
UPC #
686334740906
Country of Origin
United States
Wattage Output
2.5kW/3.3kW
Heating Capacity
8.5 BTU, 11.2 BTU
Voltage
240/208V
Air Temp. Rise
26 Degrees F
Air Flow
400 cfm
Phase
1 or 3
Item
Electric Unit Heater
Amperage
11.9 A, 13.7 A, 6.9 A, 7.9 A
Horizontal Air Throw
12 ft
Housing Color
Beige/Dark Bronze
Voltage, Phase
208/240 V AC, 1 or 3-Phase
Housing Finish
Powder Coated
Heating Method
Fan Forced
Vertical Mounting H
9 ft
Standards
ETL Listed for US and Canada
Housing Material
Steel
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Control Type
Thermostat
Thermostat Included
Thermostat Included
NEMA Plug Configuration
Hardwired
For Location
Indoor
Element Type
Metal Sheath
Requires
Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostats
Grille Color
Bronze, Dark Brown
Programming Capability
Non-Programmable
Duty Rating
Commercial Grade
Heater Mounting Position
Horizontal Burn, Vertical Burn
Electrical Connection
Hardwired

Dimensions

Overall Dimensions - H x W x D
17 3/4 in x 14 15/32 in x 6 1/2 in
Overall Width
14-15/32 in
Overall Depth
6-1/2 in
Overall Height
17-3/4 in
Overall Length
6 1/2 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Description

Fan Forced Electric Unit Heater, Overall Height 17 3/4 in, Overall Width 14 15/32 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 26 Degrees F, Voltage 240/208 V, 1, 3 Phase, Wattage Output 2.5 kW, 3.3 kW, Heating Method Fan Forced, Heating Capacity 11.2 BtuH, 8.5 BtuH, Horizontal Air Throw 12 ft, Amperage 11.9 A, 13.7 A, 6.9 A, 7.9 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 9 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.