Shop EDENDIRECT
See all product information
Create Account
35 pt 250 sq ft Quiet Dehumidifier White with Bucket for Home Basement Auto Defrost 24H Timer
- Mfr # ZR-D025B-35PT3
- Zoro # G723362062
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Fan Speed
3
Color
White
Bucket Capacity
8.5 pints
Voltage
115 V
Width
11.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-D025B-35PT3
- Zoro #
- G723362062
- UPC #
- 581914465944
- Country of Origin
- China
Dimensions
- Width
- 11.34 in
- Height
- 20.83 in
Details
- Fan Speed
- 3
- Color
- White
- Bucket Capacity
- 8.5 pints
- Voltage
- 115 V
- Application
- Dehumidifiers
Description
Keep your home comfortable and free from excess moisture with our advanced dehumidifier, designed to deliver superior performance and user-friendly features. Whether you're dealing with high humidity, damp spaces, or unwanted moisture in your home, our dehumidifier is here to maintain a dry and fresh environment. Equipped with state-of-the-art technology, it provides reliable and efficient dehumidification, ensuring your space remains pleasant and healthy.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.