Shop EDENDIRECT
See all product information
Create Account
30 pt. 3,000 sq.ft. Dehumidifier for Basement with Bucket, Drain Hose, in White, Low Noise
- Mfr # ZREdenDirect-30AT
- Zoro # G824174502
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Capacity 24 hrs 60 rh
30 pt
Fan Speed
2
Bucket capacity
4.23 pints
Height
18.9 in
Depth
10.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZREdenDirect-30AT
- Zoro #
- G824174502
- UPC #
- 161472438194
- Country of Origin
- China
- Capacity 24 hrs 60 rh
- 30 pt
- Item
- Dehumidifiers
- Fan Speed
- 2
- Bucket capacity
- 4.23 pints
- Color
- White
- Voltage
- 115 V
Dimensions
- Height
- 18.9 in
- Depth
- 10.6 in
- Width
- 7.5 in
Description
Experience the Power of Our Portable Dehumidifier Introducing the best dehumidifier for garage, designed to tackle America's humidity challenges. With a 30-pint max dehumidification capacity and a maximum coverage area of 3,000 sq. ft. it's perfect for large rooms, basements, bathrooms, and bedrooms. You'll be impressed by its powerful compressor and condenser as you connect the drain pipe and watch water drain out within minutes. Featuring a generous 2L water tank, this dehumidifier for bathroom outperforms others in its class. Experience efficient moisture removal and enjoy a more comfortable home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.