Zoro Homepage

Portable Evaporative Cooler With Timer, 3,500 cfm, 3-Speed, 300 sq ft, 11 gal

  • Mfr # IR-JH-370Y

  • Zoro # G616109163


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height
37.8 in
Includes
Casters, Remote Control
Amps
1A
Water Capacity
11 gal
Width
12.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-JH-370Y
Zoro #
G616109163
UPC #
958992646471
Country of Origin
China

Dimensions

Height
37.8 in
Width
12.99 in

Details

Includes
Casters, Remote Control
Amps
1A
Water Capacity
11 gal
Color
Gray
Item
Evaporative Cooler
Material
Plastic
Voltage
120V AC
Housing Material
Plastic
Coverage Area - Maximum
300 sq ft

Description

The powerful 120-Watt air cooler is designed to efficiently cool small spaces of up to 300 sq. ft. with its 3500 CFM airflow. It features a 42L water tank that supports both manual and continuous water filling for convenience, while the wide-angle airflow ensures even and consistent cooling. With adjustable swing, multiple speed and mode options, and a handy remote control, this air cooler provides personalized comfort for every need.


  • 3500 cfm airflow delivers powerful cooling, making it ideal for spaces up to 300 sq. ft.
  • Dual water filling options (manual and continuous) provide flexible and convenient cooling without interruptions
  • Wide-angle airflow and automatic angle adjustment (90掳) ensure uniform cooling across the entire room
  • 3 adjustable fan speeds and modes (low, medium, high), it offers customizable comfort for any situation
  • Built-in 12-hour timer and remote control allow easy operation without the need to get up, adding convenience to your experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.