Shop EDENDIRECT
See all product information
Create Account
Portable Evaporative Cooler With Remote, 1,800 cfm, 3-Speed, 300 sq ft
- Mfr # IR-JH-310Y
- Zoro # G316109159
product price:
$
136.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Coverage Area - Maximum
300 sq ft
Water Capacity
5 gal
Height
30.71 in
Width
11.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IR-JH-310Y
- Zoro #
- G316109159
- UPC #
- 958992646464
- Country of Origin
- China
Dimensions
- Height
- 30.71 in
- Width
- 11.02 in
Details
- Item
- Evaporative Cooler
- Voltage
- 120V AC
- Coverage Area - Maximum
- 300 sq ft
- Water Capacity
- 5 gal
- Amps
- 0.83A
- Material
- Plastic
- Includes
- Casters, Remote Control
- Color
- White
- Housing Material
- Plastic
Description
The 5.2 gal. AIR COOLER is designed to deliver powerful cooling with its 1800 CFM airflow, perfect for small spaces up to 300 sq. ft. With its versatile features, including vertical and horizontal swing, three fan speeds, and a 12-hour timer, it provides ultimate comfort and convenience. Plus, the easy-to-use remote control allows you to adjust settings without getting up, making it ideal for any room.
- Efficient 3-in-1 evaporative cooling fan provides powerful and adjustable airflow for a more comfortable environment
- 12-hour timer and low noise output (56db), enjoy cooling without disruption or the need for constant attention
- Flexible water tank options allow for continuous water addition, ensuring uninterrupted cooling performance
- Vertical and horizontal 90°/60° swing and wide-angle airflow adjust to effectively cool every corner of your room
- With remote control convenience, easily adjust settings from anywhere in the room without the hassle of moving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.