
36 in Ultra-thin Silent Linear Electric Fireplace, Recessed Wall-mounted Decorative Fireplace
Mfr # ZR-FJ-C36
Zoro # G222701683
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
BtuH
5200 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Voltage
120
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-FJ-C36
Zoro #
G222701683
UPC #
713543927290
Country of Origin
China
Dimensions
Width
36 in
Height
3.86 in
Details
BtuH
5200 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Voltage
120
Color
Black
Watts
1500 W
Description
Enhance your home with this 36-inch ultra-thin linear electric fireplace, perfect for recessed or wall-mounted installation. Featuring 12 adjustable flame colors and speeds, high-intensity LED lights, and nearly frameless design, it provides a realistic and customizable ambiance for any room. With dual power modes (750W/1500W) and up to 6,000 BTU, it efficiently warms your space while remaining quiet and energy-efficient. Convenient touch screen and remote control make operation simple, and 24-hour customer support ensures peace of mind.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.