36 in. Wall Mount Electric Fireplace in Black, Sleep Mode, Remote, Adjustable Flame Color and Speed
- Mfr # ZR-ZHUMI-QBL-X36IN-BK
- Zoro # G023362083
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Depth
18.11 in
Color
Black
Width
3.94 in
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-ZHUMI-QBL-X36IN-BK
- Zoro #
- G023362083
- UPC #
- 982227638542
- Country of Origin
- China
Dimensions
- Depth
- 18.11 in
- Width
- 3.94 in
Details
- Color
- Black
- Mounting Type
- Wall Mount
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5,100 BtuH
Description
This electric fireplace combines efficient heating with customizable ambiance,Create perfect atmospheres with 14 flame colors and adjustable brightness. The dedicated sleep mode automatically sets optimal relaxation settings. Choose from three installations: wall-mounted, recessed, or free-standing. Complete with remote control and safety protection, it delivers both comfort and style to your space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.