Shop EDENDIRECT
See all product information
Create Account
42 in. Insert-Type Electric Fireplace in Black, with Remote, 8H Timer, 5-Speed Flames
- Mfr # ZR-WT-F42
- Zoro # G023362052
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Width
3.86 in
Color
Black
Depth
13.78 in
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5,100 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-WT-F42
- Zoro #
- G023362052
- UPC #
- 948574537570
- Country of Origin
- China
Dimensions
- Width
- 3.86 in
- Depth
- 13.78 in
Details
- Color
- Black
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5,100 BtuH
Description
The recessed electric fireplace elevates your space with realistic flames and efficient heating. Transform any room into a cozy, inviting retreat with the 42 inch Recessed Electric Fireplace-the perfect blend of sleek design, advanced functionality, and reliable warmth for your home or office. It offers convenient features such as an 8 hour timer, adjustable flame speed, brightness and color settings, all easily controllable via the included remote.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.