Shop EDENDIRECT
See all product information
Create Account
36 in. Wall Mount Metal Smart Electric Fireplace in Black, 4.33 in. Width, 2-Heating Settings, Remote
- Mfr # ZR-WE-36
- Zoro # G823362108
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
4.33 in
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Depth
18.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-WE-36
- Zoro #
- G823362108
- UPC #
- 948574537600
- Country of Origin
- China
- Color
- Black
- Heating Area (Sq.-Ft.)
- 400 sq ft
- Mounting Type
- Wall Mount
- BtuH
- 5,100 BtuH
Dimensions
- Width
- 4.33 in
- Depth
- 18.11 in
Description
This fashionable electric fireplace combines efficient heating with visual aesthetics, offering two adjustable heating power levels of 750W and 1500W, and is equipped with an overheat protection function to ensure safe use. You can freely choose from 7 flame effects. Each flame supports 5 levels of brightness and 5 levels of speed adjustment, easily creating a personalized home atmosphere that is either warm and lively or quiet and romantic. In addition, it comes with 13 different styles of embers bed effects, further enhancing the realism and immersion of the flame scene. The convenient 1 to 8-hour timer function enables warmth and beauty to automatically turn on or off at the time you set. Whether wall-mounted or embedded, this product can provide comfortable warmth and elegant decoration for Spaces ranging from 7 to 35 square meters.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.