Zoro Homepage

36 Inch Cooling Tower Fan with 3 Speed Settings and Timer, 70 Degree Auto Oscillating with Remote

  • Mfr # IR-TOWER37RCG

  • Zoro # G616100146


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Plastic
Voltage
120 V
Cord Length
11 ft
Height
38.27 in
Width
7.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TOWER37RCG
Zoro #
G616100146
UPC #
719705561487
Country of Origin
China

Dimensions

Cord Length
11 ft
Height
38.27 in
Width
7.95 in
Length
7.95 in

Details

Blade Material
Plastic
Voltage
120 V
Item
Fans
Fan Power Source
Plug-In
Type
Tower Fan
Color
Black
Number of Speeds
3 Speeds
Watts
50W

Description

Stay cool and comfortable all summer with this 36-inch high-efficiency cooling tower fan. Featuring 3 modes and 3 speed settings, this sleek and space-saving fan provides customizable airflow for any room in your home. Its 70° oscillation ensures widespread coverage, while the LED display and remote make it easy to control. With a 15-hour timer and ultra-quiet operation, its the perfect companion for your bedroom, living room, or office. Designed with safety and convenience in mind, its ideal for families with kids and pets.


  • Choose from 3 modes and 3 speed settings to create your perfect breeze. Whether it’s a gentle wind or a powerful blast, this fan adapts to your needs
  • The fluid mechanics-inspired air duct reduces noise while enhancing airflow. LED display turns off automatically after 30 seconds of inactivity, ensuring an uninterrupted night’s sleep.
  • 70° auto oscillation helps circulate cool air across your entire room, effectively reaching every corner for consistent comfort.
  • Control the fan with a lightweight remote or user-friendly touch panel. Built-in 15-hour timer lets you schedule cooling sessions and save energy effortlessly.
  • Slim, modern design with a built-in handle for easy portability. Sturdy base and narrow safety grille make it safe around kids and petsperfect for bedrooms, offices, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.