36 Inch Recessed Wall-Mounted Electric Fireplace, Fireplace Insert with Multi-Color Realistic
- Mfr # MVDHM-36EJC
- Zoro # G424931499
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Voltage
120 V
Width
4.45 in
Depth
18.11 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-36EJC
- Zoro #
- G424931499
- UPC #
- 715966475327
- Country of Origin
- China
- Voltage
- 120 V
- Color
- Black
Dimensions
- Length
- 36 in
- Width
- 4.45 in
- Depth
- 18.11 in
Description
Create a warm and inviting atmosphere with this 36-inch electric fireplace insert, designed for flexible recessed, wall-mounted, or freestanding installation. The 1,500W heater delivers up to 5,100 BTU of supplemental heat for spaces up to 500 sq. ft.,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.