Shop EDENDIRECT
See all product information
Create Account
2 Inch Recessed Wall-Mounted Electric Fireplace, Fireplace Insert with Multi-Color Realistic Flame
- Mfr # MVDHM-006-72H
- Zoro # G524931542
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Width
3.25 in
Color
Black
Voltage
120 V
Depth
18.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-006-72H
- Zoro #
- G524931542
- UPC #
- 325757647668
- Country of Origin
- China
Dimensions
- Length
- 72 in
- Width
- 3.25 in
- Depth
- 18.11 in
Details
- Color
- Black
- Voltage
- 120 V
Description
Make a bold statement with this 72-in electric fireplace insert, designed to transform a large wall into a warm and inviting focal point. The extra-wide design combines sparkling crystal media with a customizable 12-color LED flame display, while 5 flame speeds and 5 brightness levels allow you to create the look you want.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.