36.17'' 1500W heater, 7 flame brightness, overheat protection, remote control electric fireplace

  • Mfr # M1804A-WHITE+M1804C

  • Zoro # G414539582


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Depth
12.6 in
Width
33.66 in
Heating Area (Sq.-Ft.)
175 sq ft
BtuH
5,100-Btu/h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1804A-WHITE+M1804C
Zoro #
G414539582
UPC #
280694574623
Country of Origin
China

Dimensions

Depth
12.6 in
Width
33.66 in

Details

Voltage
120 V
Heating Area (Sq.-Ft.)
175 sq ft
BtuH
5,100-Btu/h
Color
White

Description

Blend classic style and modern convenience with this smart electric fireplace. 2 heating modes can help to save energy and reach ideal heating temperature. 7 flame brightness for your choice to meet your demands in different situation. Multi-Functional fireplace can be a decoration for you to put photos, TV and Christmas decorations on it. Spend cozy evenings around the fire when you bring home this small space electric fireplace.


  • • Elegant electric fireplace LED light with realistic flame effect by 3d flame technology, brings a warm and cozy ambiance to match your mood 7 flame brightness to meet various needs except decorative function, this electric fireplace can also be used as a freestanding fireplace heater with a remote control, you can easily adjust the flame effect and the heat of the unit from virtually anywhere in your room
  • • Craftsmanship and LED flam fluted pilasters and timeless craftsmanship details complete the classic demeanor of traditional style this fireplace mantel is beautifully crafted in a modern design that complements virtually any home décor the flame effect can the heating function can be used separately so it is able for our product to be a decorative electric fireplace with no heat all year round
  • • Perfect home decoration and multi-function it is an efficient fireplace, but also can be a decoration, you can add photos, TV, Christmas decorations, make your room a warm place
  • • Through the tempered glass, you can watch the realistic flame and log in fireplace
  • • Perfect home deco classic style TV stand with electric fireplace, fluted pilasters and perfect craftsmanship details complete the classic demeanor of traditional style
  • • Electric fireplace has been tested in accordance with the ETL the glass keeps cool for touching, which ensure the safety for children and pets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.