42 in. 5120BTU Wall Mount Electric Fireplace, 750W/1500W, Heat 400 sq. ft, Blower Heat, Remote
- Mfr # ZR-TS42ZS
- Zoro # G322701743
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Voltage
120V
Width
42.007874015748 in
Height
26.7716535433071 in
Heating Area (Sq.-Ft.)
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-TS42ZS
- Zoro #
- G322701743
- UPC #
- 431189980805
- Country of Origin
- China
Dimensions
- Width
- 42.007874015748 in
- Height
- 26.7716535433071 in
Details
- Mounting Type
- Wall Mount
- Voltage
- 120V
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5120 BTU
- Color
- Black
- Watts
- 1500 W
Description
The Electric Fireplace offers realistic multi-color flames and ember bed effects with adjustable brightness. It provides efficient 1500W dual-level heating with thermostat control. Suitable for wall-mount or recessed installation, it features remote operation, timer settings, and safety overheating protection. Ideal for enhancing home ambiance with supplemental warmth and elegant visual appeal. Perfect for modern living spaces seeking style and comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.