38 pt. 2200 sq. ft. Portable Dehumidifier in White with Auto Defrost, Continuous Run

  • Mfr # ZR-1906

  • Zoro # G922701686


original price: $192.99
18% off
new price: $157.35
/ea
Free Shipping & Returns

Key Features

Height
21.14 in
Application
Dehumidifiers
Color
White
Voltage
115 V
Bucket Capacity
6.56 pints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-1906
Zoro #
G922701686
UPC #
157700785758
Country of Origin
China

Dimensions

Height
21.14 in
Width
12.99 in

Details

Application
Dehumidifiers
Color
White
Voltage
115 V
Bucket Capacity
6.56 pints
Fan Speed
1

Description

This dehumidifier is different from other dehumidifiers on the market, the unique design of the aluminum rotary knob makes it look more stylish. It has three different operation modes to meet your needs. 38 pt. of dehumidification capacity, the largest covered area up to 2,200 sq. ft. suitable for large rooms, basements, homes, bathrooms, bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.