Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4000 sq. ft. Ion Generator Ozone Generator in Blue, 30000 mg/H Blue

  • Mfr # ZR-OG02

  • Zoro # G522701635


original price: $90.29
26% off
new price: $65.93
/ea

Key Features

Air Filter Media Type
Ion Generator
Color
Blue
Coverage
4000
Application
Ozone generator
Length
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-OG02
Zoro #
G522701635
UPC #
626230661875
Country of Origin
China

Dimensions

Length
6.85 in
Width
7.28 in
Height
4.84 in

Details

Air Filter Media Type
Ion Generator
Color
Blue
Coverage
4000
Application
Ozone generator
Item
Ozone Generator
For Use With
Indoor
Finish
Blue
Features
Fan Included, Portable, Quiet, Timer
Voltage
110

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.