Freestanding Electric Fireplace Heater, Adjustable Flame, 12H Timer, Remote Control, Child Lock &
- Mfr # MVDHM-26IN-BK
- Zoro # G924931524
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
1,500 W
Depth
20.2 in
Color
Black
Height
25.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-26IN-BK
- Zoro #
- G924931524
- UPC #
- 956916778598
- Country of Origin
- China
Dimensions
- Depth
- 20.2 in
- Height
- 25.54 in
- Width
- 13.78 in
Details
- Voltage
- 120 V
- Watts
- 1,500 W
- Color
- Black
Description
Bring warmth and timeless charm to your home with this 20-in freestanding electric fireplace. Featuring a classic black stove design, a realistic flame effect, and a decorative log display, it creates a cozy focal point in living rooms, bedrooms, dining rooms, and home offices.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.