42 in Ultra-thin Silent Linear Electric Fireplace, Recessed Wall-mounted Decorative Fireplace

  • Mfr # ZR-FJ-C42

  • Zoro # G522701628


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Height
3.86 in
Color
Black
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-FJ-C42
Zoro #
G522701628
UPC #
713543927283
Country of Origin
China

Dimensions

Height
3.86 in
Width
42 in

Details

Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
Watts
1500 W
Voltage
120
BtuH
5200 BTU

Description

Enhance your home with this 42-inch ultra-thin linear electric fireplace, perfect for recessed or wall-mounted installation. Featuring 12 adjustable flame colors and speeds, high-intensity LED lights, and nearly frameless design, it provides a realistic and customizable ambiance for any room. With dual power modes (750W/1500W) and up to 6,000 BTU, it efficiently warms your space while remaining quiet and energy-efficient. Convenient touch screen and remote control make operation simple, and 24-hour customer support ensures peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.