Shop EDENDIRECT
See all product information
Create Account
42 in. Wall Mount Metal Smart Electric Fireplace in Black, 4.33 in. Width, 2-Heating Settings
- Mfr # ZR-WE-42
- Zoro # G323362073
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5,100 BtuH
Width
4.33 in
Color
Black
Depth
18.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-WE-42
- Zoro #
- G323362073
- UPC #
- 948574537617
- Country of Origin
- China
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5,100 BtuH
- Color
- Black
Dimensions
- Width
- 4.33 in
- Depth
- 18.11 in
Description
Experience the smart electric fireplace that combines warmth and decoration. It features a dualspeed adjustable heating design 750W 1500W and is equipped with a reliable overheat protection system. The core highlight of the product lies in its rich visual customization capabilities. It offers 7 unique flame modes 5 levels of brightness and speed adjustment, as well as up to 13 changeable embers bed backgrounds, making each ignition present a different charm. You can easily set the automatic running time from 1 to 8 hours through manual buttons or remote control, achieving intelligent and worry-free operation. Designed specifically for small and medium-sized Spaces ranging from 7 to 35 square meters, it supports wall-mounted or recessed installation without the need for professional ventilation, providing you with a safe, efficient and artistic thermal experience throughout the year.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.