Shop EDENDIRECT
See all product information
Create Account
62 in Recessed and Wall Mounted Electric Fireplace, Low Noise, Remote Control with Timer, Touch
- Mfr # MVDHM8646
- Zoro # G124931539
product price:
$
418.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Color
Antique Black
Depth
62 in
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM8646
- Zoro #
- G124931539
- UPC #
- 131895697102
- Country of Origin
- China
Dimensions
- Height
- 17 in
- Depth
- 62 in
- Width
- 4.2 in
Details
- Color
- Antique Black
- Voltage
- 120 V
Description
Bring customizable warmth and modern fireplace ambiance to your home with this 1400W Electric Fireplace. Designed to provide supplemental heat for spaces up to 400 sq. ft., it delivers up to 5,000 BTU per hour and offers 750W and 1500W heating modes along with 11 temperature settings from 64°F to 82°F.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.